3M 76622 ROLOC CLOTH DISC 777F 25MM P36


3M™ Roloc™ Disc 777F

References
3m:76622
rubix:269751
manufacturer :7000045618
brand logo
brand logo
Technical specifications

Product details : 3M 76622 ROLOC CLOTH DISC 777F 25MM P36


Use 3M™ Roloc™ Disc 777F in both wet and dry applications. Our 777F discs feature a blend of ceramic and aluminium oxide mineral that self-sharpens and offers improved durability and cut-rate over aluminium oxide alone.

The heavy, water-resistant polyester backing is extremely durable – supporting medium pressure applications while allowing the disc to be run wet or dry.

The Roloc attachment system enables quick and easy disc changes.

A grinding aid reduces grinding temperatures, helping to protect heat sensitive alloys such as stainless steel nickel alloys and titanium.

The abrasive is bonded to the backing with a heat resistant resin coating, staying robust even under pressure, heat or water.
3M™ Roloc™ Disc 777F high-performing ceramic abrasive grain blended with aluminium oxide for a combination of durability and cutting efficiency. Our 777F discs increase productivity in both stock removal and finishing.

Strengths

Blend of ceramic and aluminium oxide mineral self-sharpens and offers improved durability and cut-rate over aluminium oxide alone;3M™ Roloc™ attachment system enables quick and easy disc changes;Polyester backing is extremely tough – supporting medium-pressure applications while maintaining consistent performance in both wet and dry applications;Grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys, and titanium;Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water

Applications

Use in both wet and dry applications

Technical specifications


Attributes
Package weight2,359 g
Grain80
Show UNSPSC/ECL@SS
£ 1.07 excl. VAT
/ Each
£ 1.28 incl. VAT
  • Usually arrives within 14 working days