3M 33542 HOOKIT FLEXIBLE ABRASIVE FOAM DISC 150MM P1200
3M™ Hookit™ Flexible Abrasive Foam Disc
See technical informationSee documentsReferences
3M:33542
Rubix:203A5033
Manufacturer :7100100151

Documents
Product details : 3M 33542 HOOKIT FLEXIBLE ABRASIVE FOAM DISC 150MM P1200
3M™ Hookit™ Flexible Abrasive Foam Discs are composed of a soft foam which conforms to irregular surfaces and is comfortable to use by hand. It can be used wet or dry and by hand or machine in blending applications. 3M™ Hookit™ Flexible Abrasive Foam Discs and Sheets have excellent dust and water control thanks to hundreds of laser-perforated holes ensuring a clean, dust-free working environment. These discs have excellent cut and finish.
3M™ Hookit™ Flexible Abrasive Foam Discs combine flexible aluminium oxide abrasives with a soft foam backing to create a high performing, versatile blending abrasive for wet or dry use by hand or machine.
Strengths
Extremely versatile blending abrasive
Can be used wet or dry
Suitable for use by hand or machine
Excellent Dust and water control
Can be used wet or dry
Suitable for use by hand or machine
Excellent Dust and water control
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 1200 |
| Application | clear coat |
| Type of abrasive | aluminium oxide |
Show UNSPSC/ECL@SS
£ 3.15 excl. VAT
/ Each
£ 3.78 incl. VAT
- Delivery usually within ( 16 ) days




