3M A01083 CUBITRON II ROLOC FIBRE DISC 982C 76MM RS300VM 36+ PK50
3M™ Cubitron™ II Roloc™ Fibre Disc 982C
See technical informationSee documentsReferences
3M:A01083
Rubix:230A8334
Manufacturer :7100126838
EAN:30051115667825

Documents
Product details : 3M A01083 CUBITRON II ROLOC FIBRE DISC 982C 76MM RS300VM 36+ PK50
Use 3M™ Cubitron™ II Roloc™ Fibre Disc 982C for outstanding cut rates and disc life. Our fibre discs feature exceptionally high performing 3M Precision Shaped Grain which is resin bonded to a stiff fibre backing.
The Precision Shaped Grain forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. The points continuously self-sharpen as they fracture, generating an extremely fast cut. This allows operators to finish tough tasks with less fatigue.
Our discs feature a tough, stiff backing made from vulcanized fibre that resists wear and can handle tough grinding applications.
These discs are heavy-duty and ideal for weld removal, grinding and blending metal surfaces. Use when the work surface calls for a smaller disc for stock removal.
3M™ Cubitron™ II Roloc™ Fibre Disc 982C offers outstanding performance and productivity for medium to high pressure grinding applications. Our discs are perfect for use on carbon steel when a smaller disc is needed.
Strengths
Features 3M Precision Shaped Grain which gives improved cut and longevity;Disc life is significantly increased, completing more parts per disc for less disc changes;Roloc™ quick attachment system makes for easy disc changes between grades or applications;Stiff fibre backing supports medium to high pressure grinding applications;Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding;Use wet or dry
Applications
For medium to heavy-duty stock removal on carbon steel applications such as edge chamfering, bevelling, weld grinding and removing mill scale;Use for pits and imperfections, machining and more
Technical specifications
Attributes
| Diameter | 76.2 mm |
|---|---|
| Grain | 36 |
| Application | beveling;surface preparation |
| Type of abrasive | ceramic |
Show UNSPSC/ECL@SS
£ 113.31 excl. VAT
/ Each
£ 135.97 incl. VAT
- Delivery date on request
Contact a branch