KLINGSPOR 65713 CS561 FIBRE DISC 100X16 MM GRIT 24 ROUND HOLE
CS 561 Abrasive Fibre disc
See technical informationReferences
Klingspor:65713
Rubix:213A3484
EAN:4014855060504

Product details : KLINGSPOR 65713 CS561 FIBRE DISC 100X16 MM GRIT 24 ROUND HOLE
CS 561 fibre disc, 100 x 16 mm grit 24 round hole
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Grain | 24 |
| Application | metals |
| Reaming diameter | 16 mm |
| Type of abrasive | aluminium oxide |
| Backing material | multi-layer fibre composite material |
| Series | cs 561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 18.52 excl. VAT
/ Each
£ 22.22 incl. VAT
- Usually arrives within 14 working days