KLINGSPOR 366976 PS33BK SELF-FAST. DISC 225MM GRIT 180 18 HOLE PK5
PS 33 BK Retail pack Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:366976
Rubix:416A3993

Product details : KLINGSPOR 366976 PS33BK SELF-FAST. DISC 225MM GRIT 180 18 HOLE PK5
PS 33 BK disc self-fastening, 225 mm grit 180 hole pattern GLS55, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 225 mm |
|---|---|
| Grain | 180 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | b-paper |
| Series | ps 33 bk |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 6.33 excl. VAT
/ Each
£ 7.60 incl. VAT
- Usually arrives within 14 working days