GISS 895066 G-NITRILE PF DISPOSABLE GLOVES BLACK LARGE/9 PK100
G-Nitrile Black Gloves
See technical informationSee documentsReferences
GISS:895066
Rubix:257A3269
EAN:3660338474491

Documents
Product details : GISS 895066 G-NITRILE PF DISPOSABLE GLOVES BLACK LARGE/9 PK100
Ambidextrous non-sterile, powder-free black nitrile protective gloves. Suitable for use in contact with foodstuffs.
Strengths
Laboratories, maintenance, mechanical industries, painting workshops, cleaning, dirty or oily environments.
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Length | 240 mm |
| Colour | black |
| Main material | nitrile |
| Food contact | yes |
| Packaging | box of 100 gloves |
| Thickness | 0.13 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 11.94 excl. VAT
/ Each
£ 14.33 incl. VAT
- In stock: Next day delivery
