POLYCO GL201 FINITE NITRILE P'FREE DISPOSABLE GLOVES ORG SIZE M BX100
Finite ® Orange Grip
See technical informationSee documentsReferences
Polyco Healthline:GL201-M
Rubix:222A6298
EAN:05010699857897




Documents
Product details : POLYCO GL201 FINITE NITRILE P'FREE DISPOSABLE GLOVES ORG SIZE M BX100
Orange nitrile powder free disposable glove
Strengths
Versatile: Thicker than a standard disposable, it offers the choice of use as a heavy duty disposable glove or a lightweight re-usable glove
Grip Pattern: Features a diamond grip pattern over the entire glove which optimises surface performance and ensures an exceptional grip
Strength: Superior strength nitrile formulation provides exceptional resistance to tears and punctures even in the toughest environments
Powder Free: Minimises particulate contamination where product protection is of paramount importance
Sensitive Skin: No latex proteins - eliminates protein sensitisation
Food Contact: Tested in accordance with European standard EN1186 making it suitable for food contact
COLOUR:
Applications
• Automotive • Construction & Utility • Engineering
and Manufacturing • Food Manufacturing and
Preparation • Janitorial • Oil and Gas
Technical specifications
Attributes
| Size | m |
|---|---|
| Colour | orange |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 100 gloves per dispenser (s-m; 90 l-xl) / 10 dispensers per case |
| Thickness | 0.3 mm |
| Material | nitrile |
| Powdered | yes |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 13.54 excl. VAT
/ Each
£ 16.25 incl. VAT
- In stock: Next day delivery
