3M 89731 FIBRE DISC 787C 125MMX22MM 36+ SLOTTED

3M™ Fibre Disc 787C

See technical informationSee documents
References
3M:89731
Rubix:2584479
Manufacturer :7100099788
EAN:00076308897314
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter125 mm
Grain36
See all Specifications
Documents

Product details : 3M 89731 FIBRE DISC 787C 125MMX22MM 36+ SLOTTED


Use 3M™ Fibre Disc 787C for a step up in performance over conventional fibre discs.

Our fibre discs offer an ultra-fast cut making them an excellent choice for weld removal, blending, and finish refinement on stainless steel and high nickel alloys.

The advanced solution for challenging applications
Balance cost and output by selecting the abrasive with precisely the right amount of cut and life. 787C contains the exact amount of precision shaped grain (PSG) you need to optimise the balance of speed and longevity for challenging applications from grinding to deburring. A grinding aid is incorporated to keep the disc and workpiece cool and further prolonging disc life. Disc construction includes a stiff fibre backing and strong resin bond that provide durability and tear-resistance. This combined with the abrasive grain enables operators to complete more parts per disc and require fewer disc changes.

The exceptional life and cut of these 787C fibre discs make them one of 3M’s best grinding discs for high production environments, providing significant gains over conventional fibre discs. With jobs where a higher-tier fibre disc could be under-utilised but productivity is still your bottom line, these fibre discs deliver outstanding throughput.

Step up production with 3M Precision Shaped Grain
Developed for improved output on light to heavy stock removal, 3M Precision Shaped Grain lets operators finish tough tasks faster and with less fatigue. It wears evenly, and because the abrasive itself stays cooler and sharper, PSG abrasives last significantly longer than their conventional ceramic counterparts, ensuring extended high performance in production applications.

To accomplish this level of performance, 3M engineers apply proprietary micro replication technology to create precise triangular structures of 3M™ Ceramic Abrasive Grain, and then electrostatically orient them on the backing to form sharp peaks. These ultra-sharp peaks slice cleanly through metal rather
3M™ Fibre Disc 787C is a fibre disc featuring our advanced abrasive technology, 3M Precision Shaped Grain. These discs have a stiff fibre backing and strong resin bond that provide durability and tear resistance. They’re constructed with a grinding aid and are engineered for ultra-rapid cut.

Strengths

Cuts hard and fast to grind metals like stainless steel and high nickel alloys;Premium mineral excels at heavy weight applications;3M Precision Shaped Grain yields higher cut rates;Grinding aid minimises grinding temperatures for heat-sensitive alloys;Reduce costs with long lasting abrasive - completes more parts than conventional discs;Durable and tear resistant;Compatible with 3M™ disc pad face plates and hubs (sold separately)

Applications

Use for weld removal, blending, and finish refinement on stainless steel and high nickel alloys
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter125 mm
Grain36
Applicationfinishing
Type of abrasiveceramic
Show UNSPSC/ECL@SS
£ 1.70 excl. VAT
/ Each
£ 2.04 incl. VAT
  • Delivery usually within ( 16 ) days