Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
KLINGSPOR 65743 CS 561 - 100 X 16 MM FIBRE DISCS 120 GRIT- PACK 25
KLINGSPOR 65743 CS 561 - 100 X 16 MM FIBRE DISCS 120 GRIT- PACK 25
Fibre Disk CS 561
References
klingspor:
65743
rubix:
80373326
ean:
4014855060542
Technical specifications
Diameter
100
mm
Grain
120
Product details
Technical specifications
Product details : KLINGSPOR 65743 CS 561 - 100 X 16 MM FIBRE DISCS 120 GRIT- PACK 25
Synthetic resin binder. Grain corundum. Tight powder.
Strengths
For universal use.
Applications
Steel, non-ferrous metals.
Technical specifications
Attributes
Diameter
100
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.35
excl. VAT
/
Each
£
14.82
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
HERMES FC164-2000G 125MM BRILLIANCE HOOK AND LOOP BACKED DISC NO HOLE
NORTON 63642531871 DSC DI 150X0 H231 NOR P120 VL1
SIA 1950 SIASPEED DISC 150MM 7 HOLE P500 PACK OF 100 8438.1710.0500
MIRKA 5415005018 ABRANET STRIP 70 X 198MM P180 PACK 50
3M 7100274224 SURFACE CONDITIONING DISC PN-DH VERY FINE 115MMXNH
NORTON 78072710227 HOOK & LOOP A293 150 X 18 BORE 800 GRIT PK100
3M 89729 FIBRE DISC 787C 100MM X 16MM 36+ SLOTTED PK25
KLINGSPOR CS561 ALOX FIBRE DISC 100MM 60G
3M 7100331727 CUBITRON3 ROLOC DURABLE EDGE DISC 1184F 36+ 51MM PK50
3M 7100332357 CUBITRON3 ROLOC FIBRE DISC 1182C 80+ TR PURPLE 75MM PK50
3M 7100359468 SURFACE CONDITIONING DISC CRS 120+ 127X22MM PK50
GISS 866480 NON WOVEN QUICK-CHANGE DISC 50 MM THICK
NORTON 63642574240 DISCS STANDARD FLOOR SANDING-150#VFINE
3M 47095 CUBITRON II HOOKIT FILM DISC 775L 127MM NO HOLE 240+
3M 51913 CLEAN AND STRIP XCUT DISC XC-RD A/O X COARSE GREEN 178MMX22MM