KLINGSPOR 211180 PS22K SELF-FASTEN PAPER DISC 300 MM P220 NO HOLE PK50
PS 22 K Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:211180
Rubix:416A2625
EAN:4014855997985

Product details : KLINGSPOR 211180 PS22K SELF-FASTEN PAPER DISC 300 MM P220 NO HOLE PK50
PS 22 K disc self-fastening, 300 mm grit 220 no hole
Technical specifications
Attributes
| Diameter | 300 mm |
|---|---|
| Grain | 220 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 98.33 excl. VAT
/ Each
£ 118.00 incl. VAT
- Usually arrives within 14 working days