3M 5925 PARTICULATE FILTERS P2 R PK2

3M™ Filters for Dust 5925

See technical informationSee documents

References

3M:7000037674
Rubix:325244
Manufacturer :7000037674
EAN:04046719603992
brand logo

Technical specifications

Typeparticulate filter
Classp2 r

Documents

Product details : 3M 5925 PARTICULATE FILTERS P2 R PK2


Provides protection against: Particulates (P2), including those containing oil.

Protection Factors
Note that any filtering respirator should not be used for protection at airborne concentrations of contaminants above the relevant Immediately Dangerous to Life or Health (IDLH) levels.

This cartridge/filter, when used for protection against the contaminants as specified, is capable of providing the following protection levels:
- With a 3M 6000/7500 Series Half Face Respirator: for particles, for airborne concentrations up to 10 times the Workplace Exposure Standard (WES)
- With a 3M 6000/7800 Series Full Face Respirator: for particles, for airborne concentrations up to 50 x WES

Common Applications/Hazards:

  • To be fitted with the 3M 6000 Series Cartridges and the 3M 501 Retainer
  • To be fitted with the 3M 6000 Series Cartridges and the 3M 501 Retainer
  • Can be used with any 3M™ Reusable Masks that feature a bayonet-style connection
  • Bayonet fitting allows filters to be clicked into place for ease of fitting

Strengths

Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Virtually invisible fastening keeps surfaces smooth
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives
Black or white, 0,025 in (0,6 mm), modified acrylic adhesive and very conformable acrylic foam core bonds to a wide variety of substrates including powder coated paints and irregular surfaces
Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
Creates a permanent seal against water, moisture and more by offering better gap filling capabilities
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Allows the use of thinner, lighter weight and dissimilar materials

Applications

Decorative material and trim
Nameplates and logos
Electronic displays
Panel to frame
Stiffener to panel

Technical specifications


Attributes
Typeparticulate filter
Classp2 r
£ 7.23 excl. VAT
/ Each
£ 8.68 incl. VAT
  • In stock: Next day delivery