References
3M:P64488
Rubix:2021681
Manufacturer :7000033211

Product details : 3M 64488 FLAP WHEEL 339 40MMX20MM P80
Use 3M™ Flap Wheel 339 for an excellent cut and polish. Our flap wheels feature flaps of flexible X-weight aluminium oxide cloth abrasive, resin mounted on a spindle.
3M™ Flap Wheel 339 features flaps of flexible X-weight, aluminium oxide cloth abrasive. Our flap wheels are resin mounted on a spindle.
Strengths
Fast cutting aluminium oxide abrasive;Flexible X-weight backing;Spindle mounted;Excellent cut and polish capabilities
Applications
Use for cutting and polishing applications
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85x95x125 mm |
|---|---|
| Package weight | 438,5 g |
| Diameter | 40 mm |
| Thickness | 20 mm |
| Grain | 80 |
| 20 mm |
Show UNSPSC/ECL@SS
£ 3.07 excl. VAT
/ Each
£ 3.68 incl. VAT
- In stock: Next day delivery