Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
SHAFT MOUNTED FLAP/WHEEL 50X25 60G
SHAFT MOUNTED FLAP/WHEEL 50X25 60G
ATA Tool Flap Wheel
References
ata garryson:
GS5025060
rubix:
793695
Technical specifications
Diameter
50
mm
Thickness
25
mm
Grain
60
Product details
Technical specifications
Product details : SHAFT MOUNTED FLAP/WHEEL 50X25 60G
Strengths
Works very well on both flat and contoured surfaces
Applications
Finishing
Grinding
Cleaning
Polishing
Sanding
Technical specifications
Attributes
Diameter
50
mm
Thickness
25
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.92
excl. VAT
/
Each
£
5.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 3M64500 FLAP WHEEL 339 50MMX20MM P60
ROEBUCK 6842943 FLAP WHEEL 30 X 10 MM 60G
NORTON 63642561879 50X30X6MM P80 R207 FLAP WHEEL
3M 64489 FLAP WHEEL 339 40MMX20MM P120
3M 64509 FLAP WHEEL 339 60MMX30MM P80
3M 64518 SHAFT MOUNTED FLAP WHEEL 339 80 X 30 X 6MM P120
3M 64503 SHAFT MOUNTED FLAP WHEEL 339 60 X 15 X 6MM P40
NORTON 63642537371 30X10 R207PLUS NOR P80 6MMSK
GARRYSON S4025060 FLAPWHEEL 40 X 25MM 60G
GARRYSON 75X50CFINISHINGWHEEL 086015
GARRYSON MINIATURE FLAP WHEEL 30 X 5MM 120 GRIT 3MM SHANK GSM3005120
3M 64499 SHAFT MOUNTED FLAP WHEEL 339 50 X 20 X 6MM P40
NO WOVEN FLAP WHEEL 30X20 F2405 FWS 6MM
3M 64524 SHAFT MOUNTED FLAP WHEEL 339 80 X 50 X 6MM P120
3M 64482 FLAP WHEEL 339 30MMX15MM P40