KLINGSPOR 12822 KM613 SMALL SPINDLE MOP 30 X 10 6 MM GRIT 180 PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:12822
Rubix:417A0819
EAN:4014855015900

Product details : KLINGSPOR 12822 KM613 SMALL SPINDLE MOP 30 X 10 6 MM GRIT 180 PK10
KM 613 small abrasive mop, 30 x 10 x 6 mm grit 180
Technical specifications
Attributes
| Diameter | 30 mm |
|---|---|
| Thickness | 10 mm |
| Grain | 180 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | shaft (for collet mounting) |
Show UNSPSC/ECL@SS
£ 28.33 excl. VAT
/ Each
£ 34.00 incl. VAT
- Delivery usually within ( 5 ) days