3M 7100323058 FLEXIBLE DIAMOND HAND LAP 6200J M74 RED
3M™ Flexible Diamond Hand Lap 6200J
See technical informationSee documentsReferences
3M:7100323058
Rubix:274A9438
Manufacturer :7100323058
EAN:00068060666918

Documents
Product details : 3M 7100323058 FLEXIBLE DIAMOND HAND LAP 6200J M74 RED
Grind and finish a variety of materials, including chilled iron, granite, carbide, composites and non-ferrous metals, with 3M™ Flexible Diamond Hand Lap 6200J. Our hand-held abrasives are available in a range of grades tailored to meet different project needs.They’re ideal for finishing, polishing, blending and deburring, and because they’re portable, they make finishing in hard to reach areas easier. The contoured, hand-held foam backing has been ergonomically designed for better comfort, and the open dot diamond pattern lets debris and swarf to escape, so the mineral keeps cutting fast and sharp.
3M™ Flexible Diamond Hand Lap 6200J is a versatile hand-held abrasive that optimizes the sharp cutting action of diamond mineral to grind and finish many materials, including chilled iron, granite, carbide, composites, non-ferrous metals, thermal spray coatings and exotic alloys.
Strengths
Ideal for finishing, polishing, blending and deburring;Available in a range of grades tailored to meet different project needs;Portable abrasive makes finishing in hard-to-reach areas achievable;Contoured, hand-held foam backing ergonomically designed for better comfort;Open dot diamond pattern permits debris and swarf to escape, so mineral keeps cutting fast and sharp
Applications
Use to grind and finish many materials, including chilled iron, granite, carbide, composites, non-ferrous metals, thermal spray coatings and exotic alloys
Technical specifications
Attributes
| Type | diamond hand lap |
|---|---|
| Packaging | 10 pieces |
| Grain | 76 |
Show UNSPSC/ECL@SS
£ 25.10 excl. VAT
/ Each
£ 30.12 incl. VAT
- Delivery usually within ( 13 ) days