Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Blocks, plugs, sponges
Foam sanding block
3M 63219 STANDARD SPONGE DARK GREY 100MMX68MMX26MM COARSE
3M 63219 STANDARD SPONGE DARK GREY 100MMX68MMX26MM COARSE
Scouring sponge Universal
References
3m:
63219
rubix:
395A4389
manufacturer :
7000032169
ean:
04710367659457
Technical specifications
Type
Grain A large
Packaging
Par 144
See all Specifications
Product details
Technical specifications
Product details : 3M 63219 STANDARD SPONGE DARK GREY 100MMX68MMX26MM COARSE
Thin and deformable scouring sponge for sanding furniture, chairs, tables, etc. Available in three grades of silicon carbide. Coating on both sides, very flexible
Technical specifications
Attributes
Logistics dimensions (L x W x H)
100
x
68
x
26
mm
Type
Grain A large
Packaging
Par 144
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.98
excl. VAT
/
Each
£
1.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 09378 PERFECT-IT HIGH GLOSS POLISHING PAD BLK CONVOLUTED 150MM
STANLEY STHT0-05927 HAND SANDER
3M 7100323058 FLEXIBLE DIAMOND HAND LAP 6200J M74 RED PACK OF 10
3M 05742 HOOKIT HAND BLOCK 70MMX125MM SOFT
3M 09550 PERFECT-IT FOAM COMPOUNDING PAD ORG FLAT 150MM
ROEBUCK GB120-BH FLEXIBLE MULTI-PURPOSE POLISHER MEDIUM
ROEBUCK GB060-BH FLEXIBLE MULTI-PURPOSE POLISHER COARSE
3M 63198 STANDARD SPONGE 100MMX68MMX26MM SOFT FINE
ROEBUCK 866903 STICK-ON ABRASIVE SHEET BLOCK 68 X 118 X 40
3M 63199 SANDING SPONGES 100MMX68MMX26MM MED 4 SIDED PACK OF 24
KLINGSPOR 68 X 118 X 40MM SELF FASTENING HAND BLOCK HK100
STANLEY STHT0-05928 POLE SANDER
3M 09378 PERFECT-IT HIGH GLOSS POLISHING PAD BLK CONVOLUTED 150MM
GREEN SCOURER PK 10
ROEBUCK 6866395 NON WOVEN HAND PAD 150 X 229 MM COARSE P150