Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Blocks, plugs, sponges
Foam sanding block
STANLEY STHT0-05927 HAND SANDER
STANLEY STHT0-05927 HAND SANDER
Hand sanding block with handle
References
stanley:
STHT0-05927
rubix:
2018218
ean:
3253560059279
Technical specifications
Type
hand block
Packaging
Per 4
Product details
Technical specifications
Product details : STANLEY STHT0-05927 HAND SANDER
Strengths
• Heavy ribbed aluminium construction remains flat and does not bend through
• Efficient clamp holds sandpaper firmly in place
• 230mm x 80.4mm Block (9€ x 31/4€) suitable for most types of sandpaper
Technical specifications
Attributes
Type
hand block
Packaging
Per 4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.01
excl. VAT
/
Each
£
15.61
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 68 X 118 X 40MM SELF FASTENING HAND BLOCK HK100
3M 09378 PERFECT-IT HIGH GLOSS POLISHING PAD BLK CONVOLUTED 150MM
STANLEY STHT0-05928 POLE SANDER
3M 63199 SANDING SPONGES 100MMX68MMX26MM MED 4 SIDED PACK OF 24
3M 09550 PERFECT-IT FOAM COMPOUNDING PAD ORG FLAT 150MM
3M 63219 STANDARD SPONGE DARK GREY 100MMX68MMX26MM COARSE
3M 63198 STANDARD SPONGE 100MMX68MMX26MM SOFT FINE
ROEBUCK GB060-BH FLEXIBLE MULTI-PURPOSE POLISHER COARSE
3M 7100323058 FLEXIBLE DIAMOND HAND LAP 6200J M74 RED PACK OF 10
ROEBUCK 866903 STICK-ON ABRASIVE SHEET BLOCK 68 X 118 X 40
3M 05742 HOOKIT HAND BLOCK 70MMX125MM SOFT
ROEBUCK GB120-BH FLEXIBLE MULTI-PURPOSE POLISHER MEDIUM
SIA ABRASIVES SIAFAST HOOK AND LOOP BLOCKS T7055 70 X 125MM
3M 03809 SOFTBACK SANDING SPONGE 115MMX140MM FINE PK20
KLINGSPOR 13802 ABRASIVE BLOCK 120 GRIT MEDIUM