3M 6054 GAS AND VAPOUR FILTER K1 4 PAIRS
3M™ Gas and Vapour Filter, K1, 6054
See technical informationSee documentsReferences
3M:6054
Rubix:325117
Manufacturer :7000034750
EAN:4054596788565

Documents
Product details : 3M 6054 GAS AND VAPOUR FILTER K1 4 PAIRS
Gas and Vapour Filter 6054 offers K1 protection against ammonia and its derivatives.
Lightweight, low breathing resistance, well balanced when fitted to mask.
Provides excellent field of vision as a result of the unique trapezoidal shape.
Filters can be used on all 3M™ Half and Full Face Masks fitted with a bayonet connections system.
Bayonet fitting allows filters to be clicked into place for ease of fitting
Lightweight, low breathing resistance, well balanced when fitted to mask.
Provides excellent field of vision as a result of the unique trapezoidal shape.
Filters can be used on all 3M™ Half and Full Face Masks fitted with a bayonet connections system.
Bayonet fitting allows filters to be clicked into place for ease of fitting
Strengths
Suitable for half face and full face masks of 3M™ 6000 and 3M™ 7000 series
-The bayonet attachment system allows the filters to be clipped for greater ease of attachment and use
-Suitable for full and half masks 3M™ Series 6000 and 7000
-The bayonet mounting system allows the filters to be clipped for greater ease of attachment
-The bayonet attachment system allows the filters to be clipped for greater ease of attachment and use
-Suitable for full and half masks 3M™ Series 6000 and 7000
-The bayonet mounting system allows the filters to be clipped for greater ease of attachment
Applications
The 3M™ Gas and Vapour Filter 6054 offers K1 protection against ammonia and its derivatives. Suitable for 3M™ Reusable Half and Full Face Masks featuring the 3M™ Bayonet Filter Connection System.
Technical specifications
Attributes
| Type | filters & pre-filters |
|---|---|
| Class | k1 |
| Coupling | bayonet connector |
Show UNSPSC/ECL@SS
£ 65.37 excl. VAT
/ Each
£ 78.44 incl. VAT
- Delivery usually within ( 13 ) days




