3M A01649 HOOKIT PAPER DISC 245 152MM NO HOLE P40


3M Hookit 245 paper-backed abrasive disc

References
3m:Q01649
rubix:208A7298
manufacturer :7000034058
ean:5010027532731
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter150 mm
Grain40

Product details : 3M A01649 HOOKIT PAPER DISC 245 152MM NO HOLE P40


3M™ Hookit™ Paper Disc 245 features a stiff paper backing that provides a long product life. Our 245 paper discs are resin bonded to prevent premature ‘burning’.

Strengths

Strong E-weight backing provides a long product life.
Resin bonded to prevent premature ‘burning’.
For initial and intermediate surface preparation.
Hand and portable sanding machines.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter150 mm
Grain40
Show UNSPSC/ECL@SS
£ 0.99 excl. VAT
/ Each
£ 1.19 incl. VAT
  • Sold out