References
Flexovit:63642535426
Rubix:169A5936
EAN:3157625675735

Documents
Product details : FLEXOVIT 150MM P120 PK100 63642535426
High-quality self-adhesive discs can be firmly attached to suitable backing plates.
Strengths
•Abrasive: Heat treated aluminium oxide
Backing: Soft-foam interface layer
Between the abrasive and the self-grip
Conforms to all contours and gives the best possible finish
Colour coded for easy recognition of grit sizes
Backing: Soft-foam interface layer
Between the abrasive and the self-grip
Conforms to all contours and gives the best possible finish
Colour coded for easy recognition of grit sizes
Applications
Sanding
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 120 |
| Application | sanding |
Show UNSPSC/ECL@SS
£ 72.62 excl. VAT
/ Each
£ 87.14 incl. VAT
- Delivery usually within ( 10 ) days
