3M 86710 HOOKIT FILM DISC 375L 150MMX19.1MM P320


Hookit Sanding Disc 375L

References
3m:86710
rubix:80385987
manufacturer :7100106632
ean:50051125867103
brand logo
brand logo
Technical specifications
Diameter150 mm
Grain320
See all Specifications

Product details : 3M 86710 HOOKIT FILM DISC 375L 150MMX19.1MM P320


3M™ Hookit™ Film Sanding Disc 357L delivers excellent tear resistance and promises a consistent finish on a variety of substrates. The 375L Film Disc is an excellent choice for achieving a uniform finish. Suitable for use on metal, wood, composites or paint.

Technical specifications


Attributes
Package weight9,152 g
Diameter150 mm
Grain320
Show UNSPSC/ECL@SS
£ 0.87 excl. VAT
/ Each
£ 1.04 incl. VAT
  • Sold out