3M 51658 HOOKIT ABRASIVE DISC 255P 150MM 17 HOLE P180 PK100


3M™ Hookit™ Abrasive Disc 255P

References
3m:51658
rubix:238A4828
manufacturer :7100106428
ean:04054596236349
brand logo
brand logo
Technical specifications
Diameter150 mm
Grain180
See all Specifications

Product details : 3M 51658 HOOKIT ABRASIVE DISC 255P 150MM 17 HOLE P180 PK100


3M™ Hookit™ Disc 255P is baeed on Aluminium Oxide minerals and features an anti loading coating for high performance lightweight sanding on many different substrates.
3M™ Hookit™ Disc 255P Gold is a C-weight abrasive disc for general purpose lightweight sanding. The popular 255P Gold abrasive offers superior performance.

Strengths

General Purpose
Available in a range of grades from P80 to P600. Applications include paint removal,
255P discs and pads achieve better cut, less loading and a reduction in airborne dust
Equipped with 3M™ Hookit™ attachment system for fast changeovers

Applications

Use for various applications in the body shop

Technical specifications


Attributes
Diameter150 mm
Grain180
ApplicationSanding
Show UNSPSC/ECL@SS
£ 36.90 excl. VAT
/ Each
£ 44.28 incl. VAT
  • Usually arrives within 14 working days