Product details : BIBIELLE CD5102 CD 150MM HOOK AND LOOP C832S DISC P60 NO HOLES PK50
Zinc-stearate discs, C-weight backing available in 80/500 grits; non-stearate paper, D-weight backing available in 40 and 60 grits, Aluminium Oxide grain, open coat.
Applications
Available in the most widely used diameters for bodywork applications A wide range of holes for the most commonly used orbital sanders is available Discs are extremely easy and quick to change Excellent adherence to backup pads
Technical specifications
Attributes
Diameter
150 mm
Grain
60
Application
Suitable for sheet metals, bodywork, metals in general, plastic