3M 51304 HOOKIT ABRASIVE DISC 260L 150MM 15 HOLE P2000 PK50


3M™ Hookit™ Finishing Film Abrasive Disc 260L

References
3m:51304
rubix:219A8610
manufacturer :7100123049
ean:04046719973576
brand logo
brand logo
Technical specifications
Diameter150 mm

Product details : 3M 51304 HOOKIT ABRASIVE DISC 260L 150MM 15 HOLE P2000 PK50


For automotive sanding applications requiring precision or fine finishes, use 3M™ Hookit™ Finishing Film Abrasive Disc 260L.

Our discs combine durable film backing with fast‐cutting, long‐lasting aluminium oxide mineral abrasive. Aluminium oxide is a popular choice among industrial professionals because of its fast cut‐rate and long life. This mineral makes a tough, durable abrasive that self‐fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly.

Available in 15 or 7 hole pattern which helps keep dust from clogging the surface of the disc, significantly increasing cut‐rate and disc life.

Our Hookit™ attachment system lets you quickly change the discs and reuse each one for the entire life of the product.

Strengths

Film-backed abrasive discs for high-finish auto body sanding applications;Aluminum oxide abrasive offers a fast cut and long disc life;Change and reuse discs easily with 3M’s Hookit™ attachment system;Available in various hole patterns

Applications

Use for automotive applications including blending, scuffing, paint prep and removing paint defects

Technical specifications


Attributes
Diameter150 mm
Show UNSPSC/ECL@SS
£ 66.59 excl. VAT
/ Each
£ 79.91 incl. VAT
  • Usually arrives within 14 working days