3M 53025 HOOKIT GOLD ABRASIVE DISC 288U 125MM MULTIHOLE P400 PK100
3M™ Hookit™ Gold Abrasive Disc 288U
See technical informationSee documentsReferences
3M:53025
Rubix:415A1247
Manufacturer :7100372880
EAN:00068060064325

Documents
Product details : 3M 53025 HOOKIT GOLD ABRASIVE DISC 288U 125MM MULTIHOLE P400 PK100
Use the 3M™ Hookit™ Gold Abrasive Disc 288U for sanding on collision repair substrates like paint, primer, metal and composites. It is a paper-backed disc with high-quality minerals for a long lasting cut and has a load-resistance coating to help reduce clogging and extend the abrasive life . The Hookit™ system features hook-and-loop attachment for easy, reusable application. With 3M™ Hookit™ Gold Abrasive Disc 288U, you can achieve a uniform consistent finish, making it a valuable addition to any repair toolkit.
3M™ Hookit™ Gold Abrasive Disc 288U is a paper-backed abrasive disc designed for use in collision repair. It is available in a range of sizes, grades, and hole patterns. Its durable construction and anti-loading coating help reduce loading for longer disc life and provide a smooth consistent finish.
Strengths
• Suitable for use on metal, paint, clear coat, body filler, plastic, primer, putty, and composites
• Fast, consistently sharp cut
• Long disc life, with reliable performance & finish
• Loading resistant coating helps reduce premature loading / clogging and extend abrasive life
• Easy and reusable hook-and-loop system
• Available in a variety of grades, sizes and hole patterns.
Applications
Bodywork Solution || Coating Removal || Deburring || Dent Prepare || Filler Shaping || General Purpose Sanding || Machine Sanding || Orbital Sanding || Paint Removal || Paint Stripping || Random Orbital Sanding || Strip Paint To Metal || Surface Preparation
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 400 |
| Type of abrasive | aluminium oxide |
| Backing material | paper |
Show UNSPSC/ECL@SS
£ 35.55 excl. VAT
/ Each
£ 42.66 incl. VAT
- Delivery usually within ( 16 ) days