KLINGSPOR 11016 CS561 FIBRE DISC 125X22MM P80 STAR SHAPED HOLE PK25
CS 561 Abrasive Fibre disc
See technical informationReferences
Klingspor:11016
Rubix:417A0729
EAN:4014855012787

Product details : KLINGSPOR 11016 CS561 FIBRE DISC 125X22MM P80 STAR SHAPED HOLE PK25
CS 561 fibre disc, 125 x 22 mm grit 80 star shaped hole
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 80 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | vulcanised fibre |
| Series | cs 561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 15.42 excl. VAT
/ Each
£ 18.50 incl. VAT
- Delivery usually within ( 5 ) days