KLINGSPOR 320107 NDS800 NON-WOVEN DISC 125 X 22 MM MEDIUM PK10
NDS 800 Abrasive Disc, non-woven web
See technical informationReferences
Klingspor:320107
Rubix:416A3178
EAN:4014855263950

Product details : KLINGSPOR 320107 NDS800 NON-WOVEN DISC 125 X 22 MM MEDIUM PK10
NDS 800 non-woven web disc, 125 x 22 mm medium aluminium oxide
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 100 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | non-woven |
| Backing material | synthetic fibre (non-woven) disc (scm), resin-bonded |
| Series | nds 800 |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 36.50 excl. VAT
/ Each
£ 43.80 incl. VAT
- Usually arrives within 14 working days