3M G500V5FH HEADGEAR COMBINATION INDUSTRY YELLOW


3M™ Headgear Combinations G500 Series

References
3m:G500V5FG
rubix:2518857
manufacturer :7100029146
ean:04046719892204
brand logo
brand logo
Technical specifications
Single Number Rating SNR26 dB
FoldableNo
See all Specifications

Product details : 3M G500V5FH HEADGEAR COMBINATION INDUSTRY YELLOW


The 3M™ Headgear G500 provides a versatile and comfortable solution for wearers who require both face and hearing protection. With special design features making it easy to combine the headgear with other 3M safety product such as face shields, passive earmuffs or communication headsets and integrated eye-wear.
The 3M™ G500 Industrial Headgear Combination is supplied with hearing protection and clear polycarbonate visor. A practical, convenient solution for face and hearing protection where no head protection is needed.

Strengths

A practical, convenient solution for face and hearing protection where no head protection is needed.
Clear polycarbonate visor with anti-fog & anti-scratch coating
Can incorporate integrated eye protection (V6 range) which are available in clear, grey and yellow lens options
Thanks to the robust design of the headband, G500 can be used both with and without earmuffs

Technical specifications


Attributes
Package weight979,833 g
Single Number Rating SNR26 dB
FoldableNo
Weight839.4 g
ColourYellow
Show UNSPSC/ECL@SS
£ 57.80 excl. VAT
/ Each
£ 69.36 incl. VAT
  • Usually arrives within 14 working days