3M WELDING HELMET EARMUFFS - H505B-596-SV


3M WELDING HELMET EARMUFFS - H505B-596-SV

References
3m:H505B
rubix:80006049
manufacturer :7000103787
ean:4046719509201
brand logo
brand logo
brand logo
Technical specifications
Single Number Rating SNR24 dB
Foldableno
See all Specifications

Product details : 3M WELDING HELMET EARMUFFS - H505B-596-SV


Get comfortable hearing protection when welding with 3M™ PELTOR™ H505B Welding Earmuffs. They’re specifically designed for use with welding helmets such as 3M™ Speedglass™ Welding Helmet Series 9100 and have a modern, stylish slim cup design. Not only good looking, the low-profile design sits well under most welding helmets, as well as a semi-soft cup that minimises scratch sound transmission which can be a distraction. Our neckband welding earmuffs are CE certified and tested to EN 352 and reduce noise levels up to 24 dB. The soft foam cushions help decrease pressure around the ears, making them comfortable to wear for long periods. With a two-point suspension for balanced pressure distribution, this advanced earmuff delivers the comfortable protection that professionals need. The cushions and foam inserts are available as a Hygiene Kit, are easy to replace if they become worn or damaged, extending the life of the product.
3M™ PELTOR™ H505B Welding Earmuffs are a neckband fit with a low profile and are designed to be used with welding helmets such as our 3M™ Speedglas™ Welding Helmet Series 9100. The 24 dB protection provides the moderate attenuation needed in most welding applications.

Strengths

CE certified and tested to EN 352 it reduces noise up to 24 dB;Modern, stylish slim cup design;Semi-soft cup that minimises scratch sound transmission;Designed to be used with our welding helmets such as 3M™ Speedglass™ Welding Helmet Series 9100;Two-point suspension for balanced consistent pressure and comfortable wear all day;Soft foam cushions help reduce pressure around the ears

Applications

Use with 3M™ Speedglass™ Welding Helmet Series 9100, general welding applications up to 24 dB hold out
brand logo

Technical specifications


Attributes
Package weight281,6 g
Single Number Rating SNR24 dB
Foldableno
Colourblack
Show UNSPSC/ECL@SS
£ 33.64 excl. VAT
/ Each
£ 40.37 incl. VAT
  • In stock: Next day delivery