JSP AEB010-0CY-800 SONIS1 HELMET MOUNTED EXVIS GRN EAR DEFENDERS


JSP AEB010-0CY-800 SONIS1 EAR DEFENDERS HELMET MOUNTED

References
jsp:AEB010-0CY-800
rubix:80435674
ean:5038428263061
brand logo
brand logo
brand logo
Technical specifications
Single Number Rating SNR26 dB
Foldableno
See all Specifications

Product details : JSP AEB010-0CY-800 SONIS1 HELMET MOUNTED EXVIS GRN EAR DEFENDERS


Designed by the JSP R&D team and developed with a leading UK acoustic engineering research facility, the Sonis™ range of helmet mounted ear defenders peaks at an unbeaten 36 SNR. The force the helmet adaptor applies and the cushion surface area work together to provide optimum cushion pressure and comfort. Sonis™ cups can be coloured to meet a corporate identity. They can also be printed with a company logo for improved brand recognition and to prevent theft. MOQ's apply. The wearer can tilt and adjust the position of the cup for optimum comfort and fit, also offering even distribution of pressure. The headband is manufactured from TPE, making it easy to wipe clean. The sealing rings are easy to replace. Hygiene kits are available for each model. The universal slots of JSP helmets allow for the easy fitting of the Sonis™ ear defenders, along with the JSP Surefit™ visor system for maximum protection.
brand logo

Technical specifications


Attributes
Single Number Rating SNR26 dB
Foldableno
Colourgrey
Secondary colourgreen
Show UNSPSC/ECL@SS
£ 19.79 excl. VAT
/ Each
£ 23.75 incl. VAT
  • In stock: Next day delivery