3M 6503QL REUSABLE HALF FACEMASK QUICK LATCH LARGE
3M™ Reusable Half Mask Respirator 6500QL Series
See technical informationReferences
3M:7100018995
Rubix:80245926
Manufacturer :7100018995
EAN:00051141563497

Product details : 3M 6503QL REUSABLE HALF FACEMASK QUICK LATCH LARGE
For a respirator that keeps you comfortable in tough and dirty work environments, use the 3M™ Reusable Half Face Mask 6500QL. Our 6500QL half-face masks are durable and resilient with a strong body construction and stable silicone face seal that’s soft yet firm.
The Quick Latch Drop Down mechanism makes it easy to put on or take off the masks as you move between safe or contaminated areas. That means you won’t need to remove your safety helmet or face shield when lowering or raising your respirator.
The low-profile, half-facepiece design offers a wider field of view and better compatibility with welding and grinding shields. The adjustable head harness assembly improves comfort, and it fits well with our hardhats and hearing protection.
The bayonet-style connection fits a broad range of filters, offering protection against gases, vapours and particulates. The 3M™ Cool Flow™ Valve provides easier breathing by helping reduce heat build up, and an exhalation valve cover helps direct exhaled breath and moisture downward to reduce fogging in your eyewear, grinding or welding shields.
It can be used with 3M™ Supplied Air Systems for your increased convenience and flexibility, and connects with all 3M™ 2000, 5000 and 6000 Series filters (except 3M™ 6098 or 6099).
The 6500 Series has a specially designed range of spares and accessories to help you maintain the right level of comfort and protection when parts become worn or damaged.
Strengths
Reusable respirator designed for tough and dirty work environments;When used with the correct 3M bayonet filter it can protect against, gases, vapours and/or particulate hazards;Quick Latch Drop Down mechanism makes it easy to put on or take off;Resilient silicone face seal helps provide comfort, durability, and stability with a soft but firm seal;Exhalation valve cover helps direct exhaled breath and moisture downward;3M™ Cool Flow™ Valve provides easier breathing and reduced heat and moisture build up;Low-profile, half-facepiece design offers a wider field of view;Adjustable head harness assembly offers improved fit and comfort;Can be used with 3M™ Supplied Air Systems for convenience and flexibility;Available in three sizes; small, medium and large
Applications
For use in hazardous industrial environments;Compatible with 3M™ 2000, 5000 and 6000 Series filters to suit your individual needs
Technical specifications
Attributes
| Size | l |
|---|---|
| Main material | silicone |
| Type | half mask |
| Material | silicone |
Show UNSPSC/ECL@SS
£ 35.71 excl. VAT
/ Each
£ 42.85 incl. VAT
- In stock: Next day delivery