MOLDEX 9432 SERIES FULL FACE MASK A1B1E1K1 P3 EASYLOCK MED
MOLDEX 9432 ABEK1P3PREASS 9000 SERIES FULL FACE MASK SIZE M - PACK 1
See technical informationSee documentsReferences
Moldex:943201
Rubix:2574550
Manufacturer :943201
EAN:4019444008219
Documents
Product details : MOLDEX 9432 SERIES FULL FACE MASK A1B1E1K1 P3 EASYLOCK MED
Series 9000 full face masks can be combined with various EasyLock® gas and particulate filters, with no need for adapters or special pre-filters. For users, this means a high degree of flexibility and simple storage. A frameless panoramic lens made from scratchproof, solvent-resistant polycarbonate protects the eyes and provides a large field of vision. An extra large head harness opening and two handy release clasps make it easy to put on and remove. The masks are designed to be low maintenance: the cleaning process is easy and quick, as is the process for changing the small number of maintainable parts. The anatomically designed face seal ensures a comfortable and secure fit. Moldex full face masks are hard wearing and fulfil the stringent requirements of Class 2.
Strengths
• Pre-assembled Series 9000 full face mask size medium, complete with 2 x ABEK1P3 filters
• Extremely lightweight, only 360g
• Frameless panoramic lens
• Fulfils the high requirements of class 2
• TPE material is gentle on the skin
• EasyLock® filters are easy to install and combine – no adapters or filter holders needed
• Easy maintenance and cleaning thanks to easily accessible components
• Extended shelf life due to packaging
• Extremely lightweight, only 360g
• Frameless panoramic lens
• Fulfils the high requirements of class 2
• TPE material is gentle on the skin
• EasyLock® filters are easy to install and combine – no adapters or filter holders needed
• Easy maintenance and cleaning thanks to easily accessible components
• Extended shelf life due to packaging
Applications
Reliable protection against gases, vapours and particles
Technical specifications
Attributes
| Size | one size |
|---|---|
| Main material | silicone |
| Type | full face mask |
Show UNSPSC/ECL@SS
£ 158.88 excl. VAT
/ Each
£ 190.66 incl. VAT
- Usually arrives within 14 working days


