3M 501 FILTER RETAINER PK2
3M™ Reusable Respirator Filter Retainers
See technical informationSee documentsReferences
3M:7100066103
Rubix:325293
Manufacturer :7100066103

Documents
Product details : 3M 501 FILTER RETAINER PK2
Get tailored protection for your application with 3M™ Reusable Respirator Filter Retainers.
Our filter adapter enables users to combine 3M™ Particulate Filters 5000 Series and 3M™ Gas and Vapour Filters, and is designed for use with 3M™ Resuable Respirator Filters. Filter adapters can be easily inserted and removed, allowing workers to adjust their filter combinations depending on the hazards encountered in the workplace.
Our filter adapter enables users to combine 3M™ Particulate Filters 5000 Series and 3M™ Gas and Vapour Filters, and is designed for use with 3M™ Resuable Respirator Filters. Filter adapters can be easily inserted and removed, allowing workers to adjust their filter combinations depending on the hazards encountered in the workplace.
3M™ Reusable Respirator Filter Retainers enable users to add particulate protection to existing 3M™ Gas & Vapour filters for use in a wider range of applications. For use with 3M™ Particulate Filters 5000 Series, 3M™ Reusable Respirator Filter Retainers enable users to easily combine their protection for use with a wide range of gas, vapour and particulate hazards, or a combination of these.
Strengths
Easily combine 3M™ Gas & Vapour filters with 3M™ Particulate Filters 5000 Series;Connects the 3M™ Particulate Filters 5000 Series to the 3M™ Gas & Vapour Filters;Specially designed for 3M™ Reusable Respirators;Quick and easy to fit
Applications
Use to connect 3M™ Particulate Filters 5000 Series and 3M™ Gas and Vapour Filters 6000 Series
Technical specifications
Attributes
| Type | 3m 501 filter retainer - (bx 1pr) |
|---|---|
| Class | no class |
| Material | hard plastic |
| Coupling | compatible with 3m 6000 series cartridges and 3m 603 filter adapter (for holding 3m 5000 series particulate filters). |
Show UNSPSC/ECL@SS
£ 4.77 excl. VAT
/ Each
£ 5.72 incl. VAT
- In stock: Next day delivery