3M 6051 A1 GAS AND VAPOUR FILTERS 4 PAIRS
3M™ Gas, Vapour and Particulate Filters
See technical informationSee documentsReferences
3M:7000034751
Rubix:325116
Manufacturer :7000034751
EAN:4054596174573

Documents
Product details : 3M 6051 A1 GAS AND VAPOUR FILTERS 4 PAIRS
For breathing protection against a combination of vapours, gases and particulates, use 3M™ Gas, Vapour and Particulate Filters. Simply choose the filter type that’s suitable for your individual needs and requirements, align the connection and twist to lock into place. They’re compatible with our range of compatible reusable half and full-face masks* (with a bayonet style connection) for safe working in a wide range of hazardous environments. Our lightweight filters combine protection with comfort. They offer low breathing resistance and good balance when connected to your mask and the swept back profile is designed to optimise your field of vision. They can be clicked into place quickly and easily, and they can be used with any half and full-face 3M™ Reusable Masks that feature a bayonet-style connection. *6098 and 6099 are not suitable for use with half mask respirators.
3M 6051 GAS AND VAPOUR FILTERS A1 PACK OF 4 PAIRS
Strengths
Protects against a range of vapours, gases and particulates;Combines protection with comfort and balance;Low profile design to optimise your field of vision;Lightweight with low breathing resistance;Bayonet-style connection fits a wide range of compatible half and full-face 3M™ Reusable Masks;Twist and click for a quick and easy fit;Suitable for half and full-face 3M™ Reusable Masks with a bayonet-style connection;Use for protection in hazardous environments
Applications
Suitable for half and full-face 3M™ Reusable Masks with a bayonet-style connection;Use for protection in hazardous environments
Technical specifications
Attributes
| Type | particulate filters |
|---|---|
| Class | a1 |
| Material | activated carbon |
| Coupling | bayonet connector |
Show UNSPSC/ECL@SS
£ 60.15 excl. VAT
/ Each
£ 72.18 incl. VAT
- In stock: Next day delivery





