References
3M:11419
Rubix:269741
Manufacturer :7000045105
EAN:00051144114191





Product details : 3M 11419 ROLOC DISC TR 361F 2IN P240
The 3M™ Roloc™ Disc 361F combines fast-cutting aluminium oxide abrasive with a durable polyester cloth backing for grinding, blending, deburring and finishing operations. Its P120 grade and 50.8 mm format is perfect for grinding, blending, deburring and finishing applications where a compact quick-change abrasive is required.
Features:
Aluminium oxide abrasive grains cut quickly and perform on a wide range of surfaces. The tough polyester backing supports medium-pressure applications and maintains consistent performance during wet or dry use. A heat-resistant resin bond secures the abrasive to the backing and remains stable under pressure, heat and water. The 3M™ Roloc™ quick-change system provides secure attachment to a compatible disc pad and allows the disc to be removed with a twist when another product or grade is required.
Specifications:
• Product form: coated abrasive disc.
• Abrasive mineral: aluminium oxide.
• Grade: P120.
• Diameter: 50.8 mm (2 in).
• Backing: polyester cloth.
• Backing weight: XF-weight.
• Attachment system: Roloc™ TR.
• Bond: heat-resistant resin.
• Operating method: wet or dry.
• Recommended operating pressure: medium pressure.
• Die: R200P.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Features:
Aluminium oxide abrasive grains cut quickly and perform on a wide range of surfaces. The tough polyester backing supports medium-pressure applications and maintains consistent performance during wet or dry use. A heat-resistant resin bond secures the abrasive to the backing and remains stable under pressure, heat and water. The 3M™ Roloc™ quick-change system provides secure attachment to a compatible disc pad and allows the disc to be removed with a twist when another product or grade is required.
Specifications:
• Product form: coated abrasive disc.
• Abrasive mineral: aluminium oxide.
• Grade: P120.
• Diameter: 50.8 mm (2 in).
• Backing: polyester cloth.
• Backing weight: XF-weight.
• Attachment system: Roloc™ TR.
• Bond: heat-resistant resin.
• Operating method: wet or dry.
• Recommended operating pressure: medium pressure.
• Die: R200P.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Strengths
• Fast cutting action and long abrasive life.
• Durable backing for medium-pressure applications.
• Consistent performance during wet or dry use.
• Heat-resistant resin bond for pressure, heat and water exposure.
• Secure disc attachment during operation.
• Rapid product or grade changes with the Roloc™ TR system.
• Suitable for wet or dry operation.
• Durable backing for medium-pressure applications.
• Consistent performance during wet or dry use.
• Heat-resistant resin bond for pressure, heat and water exposure.
• Secure disc attachment during operation.
• Rapid product or grade changes with the Roloc™ TR system.
• Suitable for wet or dry operation.
Applications
The 3M™ Roloc™ Disc 361F is intended for grinding, blending, deburring and finishing on metals. The compact disc format is suitable for localised work, curved surfaces and areas where additional tool control is required.
Technical specifications
Attributes
| Package weight | 4,536 g |
|---|---|
| Diameter | 50 mm |
| Grain | 240 |
| Application | deburring - finishing - grinding - surface preparation |
| Type of abrasive | aluminium oxide |
| Backing material | polyester cloth |
| Series | 361f |
Show UNSPSC/ECL@SS
£ 0.80 excl. VAT
/ Each
£ 0.96 incl. VAT
- Delivery usually within ( 4 ) days