References
Roebuck:866446
Rubix:216A6032
EAN:3660338205590

Documents
Product details : GISS 866446 ALOX QUICK-CHANGE DISC 50 MM P60
Versatile and ideal for deburring, finishing, and for rounding off sharp corners on ferrous and non-ferrous materials..
Advantages:.
• High initial performance which is maintained throughout its life..
• Excellent longevity.
Advantages:.
• High initial performance which is maintained throughout its life..
• Excellent longevity.
QUICKCHANGE DISCS D.50 GR.60 - ALOX
Strengths
Designed for ferrous and non-ferrous materials
Applications
Applications such as duburring, Blending & Edge Grinding
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | 60 |
| Application | stock removal |
| Type of abrasive | aluminium oxide |
Show UNSPSC/ECL@SS
£ 0.66 excl. VAT
/ Each
£ 0.79 incl. VAT
- In stock: Next day delivery
