KLINGSPOR 351156 CS565 FIBRE DISC 125 X 22 MM GRIT 60 X-LOCK PK25
CS 565 Abrasive Fibre disc
See technical informationReferences
Klingspor:351156
Rubix:416A3672
EAN:4014855376483

Product details : KLINGSPOR 351156 CS565 FIBRE DISC 125 X 22 MM GRIT 60 X-LOCK PK25
CS 565 fibre disc, 125 x 22 mm grit 60 X-LOCK
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 60 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium zirconia |
| Backing material | hard fibre (vulcanised fibre) |
| Series | cs 565 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 20.41 excl. VAT
/ Each
£ 24.49 incl. VAT
- Usually arrives within 14 working days