References
3M:13873
Rubix:80110893
Manufacturer :7000000390





Documents
Product details : 3M 13873 ROLOC DISC TR 361F 2IN P180
3M™ Roloc™ Disc 361F offers quick-change attachment in addition to providing durability and high performance for grinding, blending, deburring and finishing on all metals. Our 361F discs can be run wet or dry.
The tough YF-weight polyester backing supports medium pressure applications and provides consistent results.
These discs feature durable aluminium oxide abrasive grain that cuts fast and performs well on many surfaces. The abrasive is resin bonded to the backing – remaining robust under pressure, heat and water.
3M™ Roloc™ Disc 361F features fast-cutting aluminium oxide abrasive grains bonded to a heavyweight cloth backing with durable, heat-resistant resin. Our 361F discs can be used wet or dry.
Strengths
3M™ Roloc™ attachment enables efficient and secure installation and removal of the disc;Durable aluminium oxide abrasive grain cuts fast and perform well on many surfaces;Tough YF-weight, polyester backing supports medium-pressure applications – providing consistent performance;Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water;Disc can be used in wet or dry applications
Applications
For grinding, blending, deburring and finishing on all metals
Technical specifications
Attributes
| Package weight | 4,65 g |
|---|---|
| Diameter | 50 mm |
| Grain | 180 |
| Application | deburring;finishing;grinding;general industrial;metalworking |
Show UNSPSC/ECL@SS
£ 0.80 excl. VAT
/ Each
£ 0.96 incl. VAT
- Delivery usually within ( 4 ) days