KLINGSPOR 353215 PS77CK SELF-FASTEN DISC 125 MM P100 8 HOLE PK100
PS 77 CK T-ACT Abrasive Disc with paper backing, self-fastening
See technical informationSee documentsReferences
Klingspor:353215
Rubix:416A3740
EAN:5907560218607

Documents
Product details : KLINGSPOR 353215 PS77CK SELF-FASTEN DISC 125 MM P100 8 HOLE PK100
PS 77 CK disc self-fastening active coated, 125 mm grit 100 hole pattern GLS5
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 100 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper |
| Series | ps 77 ck t-act |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 51.66 excl. VAT
/ Each
£ 61.99 incl. VAT
- Usually arrives within 14 working days