KLINGSPOR 316501 FS966 CERAMIC FIBRE DISC 180X22MM P60 PK25
FS 966 ACT Ceramic Fibre disc
See technical informationReferences
Klingspor:316501
Rubix:416A3165
EAN:4014855191833

Product details : KLINGSPOR 316501 FS966 CERAMIC FIBRE DISC 180X22MM P60 PK25
FS 966 fibre disc multibond ceramic, 180 x 22 mm grit 60 star shaped hole
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Grain | 60 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | ceramic |
| Backing material | fibre (abrasive fibre disc) |
| Series | fs 966 act |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 63.75 excl. VAT
/ Each
£ 76.50 incl. VAT
- Usually arrives within 14 working days