• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Personal protective equipment(47,822)
  • Hygiene(1,329)
  • Environment and safety(8,292)
See Protection, Safety & Hygiene
  • Head protection(246)
  • Face and eye protection(705)
  • Hearing protection(267)
  • Respiratory protection(489)
  • Hand protection(3,815)
  • Body protection(35,856)
  • Fall protection(262)
  • Foot protection(5,446)
  • Disposable clothing / Disposables(736)
  • High visibility clothing(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Face and eye protection
Welder protection
Welding goggles
JSP AFD230-001-100 COBRA WELDING VISOR DIN 913

JSP AFD230-001-100 COBRA WELDING VISOR DIN 913


Welding goggles JSP

References
jsp:AFD230-001-100
rubix:80290879
ean:5038428037044
brand logo
brand logo

Product details
Technical specifications

Product details : JSP AFD230-001-100 COBRA WELDING VISOR DIN 913


Technical specifications


Attributes
No attributes to display for this product
£ 246.66 excl. VAT
/ Each
£ 295.99 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

PARWELD P3390 41/4IN X 2IN (108MM X 50MM) FLIP UP WELDING GOGGLEPARWELD P3330 FLIP UP WELDERS GOGGLE3M 2895S SAFETY GOGGLES SEALED ANTI-SCRATCH/ANTI-FOG WELDING SHADE 5.0BOLLE COVFUSPEXT FUSION+ OUT TORIC SCREEN GUARD ANTI REFLECT 115X104MM3M 7100080228 INNER COVER PLATE 4280403M 592800 SPEEDGLAS WELDING HELMET 9100MP-LITE WITHOUT WELDING FILTER3M 527000 SPEEDGLAS OUTER PROTECTION PLATE 9100 SCRATCH RESIST PK103M 169042 SPEEDGLAS NECK PROTECTION G5-01 FABRIC LARGE3M 169041 SPEEDGLAS PROTECTIVE COVERSBOLLE STFUSP FUSION+ ADJUSTABLE HEADGEAR WITH LOCKING POSITIONPARWELD GLASS FILTER LENS 4.1/4 X 3.1/4IN SHADE 12 PACK OF 10PARWELD GLASS FILTER LENS 4.1/4 X 3.1/4IN SHADE 10 PACK OF 103M SPEEDGLAS OUTER PROTECTION PLATE 10V 1260003M 523001 SPEEDGLAS VISOR PLATE 9100 ANTI-FOG PK5BOLLE VOLTV VOLT TRUE COLOUR COMPLETE HELMET FILTER 4/9-13

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories