3M DP420NSBL50 SCOTCH-WELD EPOXY ADHESIVE BLACK 50ML


3M™ Scotch-Weld™ Epoxy Adhesive DP420NS

References
3m:DP420NS50
rubix:240A6128
manufacturer :7100148758
ean:00638060089873
brand logo
brand logo
Technical specifications
ColourBlack
Capacity50 ml

Product details : 3M DP420NSBL50 SCOTCH-WELD EPOXY ADHESIVE BLACK 50ML


When using a Duo-Pak (DP) size adhesive, rely on 3M dispensing equipment for convenient and accurate metering, mixing and dispensing. High Peel and Shear Strength Maintains Lasting Bond at High and Low Temperatures Our 3M™ Scotch-Weld™ Epoxy Adhesive DP420NS maintains bond strength at high and low temperatures and can withstand paint bake operations up to 204°C (400°F) for 60 minutes. It works well on a variety of substrates such as metals, ceramics, wood, glass, many composites and plastics, and is an excellent indoor bonding agent for joining, gluing, potting, panel bonding, and structural bonding. 3M™ Scotch-Weld™ Epoxy Adhesive DP420NS meets the requirements for UL 94 HB. Recommended Applications Small joint assembly Heavy-duty mounting assembly Metalworking Carbon fiber epoxy bonding 20 Minute Work Life Provides Time for Positioning and Adjustment 3M™ Scotch-Weld™ Epoxy Adhesive DP420NS reaches handling strength in approximately two hours and is fully cured in 24 hours (at 72°F/22°C.) The mix ratio is 2:1 and provides a 20 minute work life, providing time to adjust for desired fit prior to curing. This adhesive is available in a variety of package sizes and can be dispensed in several ways to meet the demands of the user and the job. Toughened for Impact and Fatigue Resistance 3M™ Scotch-Weld ™ Epoxy Adhesive DP420NS is appropriate for applications that will face tough environmental challenges. Formulated to provide strong adhesion for the long-term, this resilient epoxy is another way 3M has applied our expertise to meet and exceed the demands of even the toughest applications. What are Epoxy Adhesives? Epoxy adhesives are part of the class of adhesives called "structural adhesives," which also includes polyurethane, acrylic, cyanoacrylate and others. Epoxies are formulated as liquid reactive polymers that undergo a chemical reaction when mixed and then cure to form a solid plastic material. Once the two parts are mixed in their specified ratio, they begin the
3M™ Scotch-Weld™ Epoxy Adhesive DP420NS is a black, toughened, non-sag, two-part epoxy structural adhesive that provides good strength along with high impact and fatigue resistance to meet demanding bonding challenges. 3M™ Scotch-Weld Epoxy Adhesive DP420NS can replace mechanical fasteners, screws, rivets and spot welds in many applications.

Strengths

High peel and shear strength maintains lasting bond at high and low temperatures
Toughened for impact and fatigue resistance
20 minute work life provides time for positioning and adjustment
Non-sag formulation ensures adhesive stays where applied

Technical specifications


Attributes
ColourBlack
Capacity50 ml
Show UNSPSC/ECL@SS
£ 31.35 excl. VAT
/ Each
£ 37.62 incl. VAT
  • Usually arrives within 14 working days