3M SF101AF-BLU SECUREFIT SAFETY GLASSES BLU FRAME ANTI-SCRATCH/FOG CLR
3M™ SecureFit™ Safety Glasses 100 Series
See technical informationSee documentsReferences
3M:7100244064
Rubix:238A6963
Manufacturer :7100244064
EAN:04054596869370

Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : 3M SF101AF-BLU SECUREFIT SAFETY GLASSES BLU FRAME ANTI-SCRATCH/FOG CLR
For economical eye protection designed for extended wear-time, use 3M™ SecureFit Safety Glasses 100 Series. The 100 Series offers a popular sporty lens design, adding a fresh look to the SecureFit family of safety glasses. These lightweight safety glasses feature 3M’s innovative temple design with slotted ribs that provide comfortable pressure equalization, allowing the temples to flex and self-adjust to the size of the wearer’s head. The design of these safety glasses applies pressure to the less sensitive back of the head instead of the temples, achieving a comfortable fit even during rapid head movement. In addition, SecureFit 100 Series flat and flexible temple design combines well with 3M™ Protective Earmuffs.
3M™ SecureFit™ 100 Series features a sleek, sporty lens shape coupled with a patented temple design that self-adjusts to different head sizes to provide a stylish yet comfortable fit for an extended period of time.
Strengths
Economical robust 3M™ SecureFit™ Safety Glasses range;3M's innovative SecureFit™ Pressure Diffusion Temple technology design features slotted ribs that provide comfortable pressure equalization. The temples flex and self-adjust to the size of wearer's head;Slim wrap around design to look better on smaller faces;Economical Bulk package (5-pack) available (black frame only);Flat and flexible temple design combines well with 3M™ Protective Earmuffs;Wraparound design improves the security of fit and prevents slipping;Easy to clean
Applications
Manufacturing;Metal Working & Processing;Construction;Food & Beverage Manufacturing;Pharmaceutical Industry
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | black |
Show UNSPSC/ECL@SS
£ 5.57 excl. VAT
/ Each
£ 6.68 incl. VAT
- In stock: Next day delivery




