GISS 888386 G-PANO 2 SAFETY SPECTACLE COLOUR IN / OUT HC LENS
G-Pano 2 Safety Glasses
See technical informationSee documentsReferences
GISS:888386
Rubix:237A4745
EAN:3660338412721


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : GISS 888386 G-PANO 2 SAFETY SPECTACLE COLOUR IN / OUT HC LENS
• Length and angle adjustment temples with extended wraparound lens for perfect fit and clear vision. Weight: 28 g.
Strengths
• Adjustable temples. Improved resistance thanks to polycarbonate. One-piece screen, curved shape, panoramic vision. Ergonomic shape allowing an excellent maintenance of the equipment on the face and a wide field of vision. Modern design! UV protection.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
Show UNSPSC/ECL@SS
£ 4.02 excl. VAT
/ Each
£ 4.82 incl. VAT
- In stock: Next day delivery