UVEX 9192225 PHEOS SAFETY SPECTACLES W/ CLEAR LENS
Uvex pheos eyeglasses
See technical informationSee documentsReferences
Uvex:9192225
Rubix:2018165
Manufacturer :9192225
EAN:4031101494036





Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : UVEX 9192225 PHEOS SAFETY SPECTACLES W/ CLEAR LENS
Ultra-lightweight, 28g ultra-wraparound design offers excellent support thanks to dual density flexible arms with non-slip area. Exclusive Treatment Uvex Supravision excellence: interior anti-fogging, powerful external anti-scratches (extremely exterior resistant anti-scratches and permanent interior anti-fogging). EN166, EN170, EN172 Standards (smoked version).
Strengths
Enveloping eyepieces. Sub-orbital protection with duo-spherical screen with beveled area "eye plus-Protection" on the top of the screen. Flexibility of the branches thanks to the bi-density technology with soft and anti-slip areas. Compatibility with other PPE. Exceptional ventilation. Innovative branch screwless fixing system. UV Protection 400 nm.
Applications
Grinding, milling, precision mechanics, laboratory work, assembly, outdoor work.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | black |
Show UNSPSC/ECL@SS
£ 5.42 excl. VAT
/ Each
£ 6.50 incl. VAT
- In stock: Next day delivery