GISS 840358 G-GRINDER SAFETY GLASSES ANTI-MIST & ANTI-SCRATCH CLEAR
Glasses g-grinder
See technical informationSee documentsReferences
GISS:840358
Rubix:200A3823
EAN:3660338056222


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : GISS 840358 G-GRINDER SAFETY GLASSES ANTI-MIST & ANTI-SCRATCH CLEAR
Modern protective design glasses. Polycarbonate and TPE mount, polycarbonate lens. One-piece lens providing a wide field of vision with optimal comfort. Weight: 24 g
.
.
STRONG POINTS .
Anti-scratch and anti-mist treatment. Standard: EN166 – EN170
.
STRONG POINTS .
Anti-scratch and anti-mist treatment. Standard: EN166 – EN170
Strengths
Wide tilting lens with eyebrow protection to provide excellent field of vision and better protection.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 6.05 excl. VAT
/ Each
£ 7.26 incl. VAT
- In stock: Next day delivery