BOLLE UNIVGN80W UNIVERSAL GOGGLE WELDING 5 PC LENS BLACK VENTED FRAME

Universal Goggle mask

See technical information

References

Bollé Safety:UNIVGN80W
Rubix:295A2188
EAN:3660740018818
brand logo

Technical specifications

Coating of the glassesanti-scratch and anti-fog
Eyepiece shadeblack
Ocular materialpolycarbonate
See all Specifications

Product details : BOLLE UNIVGN80W UNIVERSAL GOGGLE WELDING 5 PC LENS BLACK VENTED FRAME


These Universal Goggles from Bollé Safety combine effective protection and comfort thanks to their ergonomic design and advanced technologies. Suitable for a variety of industrial environments, they guarantee perfect visibility and reduce their environmental impact thanks to their recyclable design.

 

Characteristics:

These protective glasses combine innovation and performance. Their exclusive Platinum treatment gives them superior resistance to scratching and fogging, prolonging their durability and ensuring clear vision in the most demanding conditions. Thanks to Wave technology, these glasses adjust perfectly to all morphologies, eliminating pressure points and ensuring optimal comfort. Their co-injected PC/TPR frame with overflow channel offers perfect waterproofing or optimized ventilation depending on the model. The pivoting visor is easy to attach, adding to its versatility.

 

Specifications:

• Weight: 109 g

• Frame type: ventilated or waterproof with breathable foam

• Base: 5 - slightly curved

Frame material: polycarbonate/TPR

Frame color: black/yellow, black/green, black/white

Lens material: polycarbonate

Lens color: clear, smoke and welding tint 5

Lens coating: Platinum

Material of the headband: polyester/spandex

• Product dimensions: 36 x 18 x 7 mm

• Co-injected PC/TPR frame with overflow chute

• Option to add the UNIVGN00W face shield

 

Standards:

• EN166: Personal eye protection

• EN172: Protection against industrial solar radiation

 

Brand information:

Bollé Safety, founded in Oyonnax in 1888, is a French company renowned for its expertise in the design of innovative eye protection solutions. Based in Villeurbanne, Bollé Safety stands out for its commitment to quality, safety and comfort. Present in more than 80 countries, the brand collaborates with various industries to offer cutting-edge protective eyewear. With more than 1,500 products and an approach focused on innovation, Bollé Safety is a key player in the industrial safety sector.

Strengths

• Enhanced protection against industrial hazards
• Wave technology adapts to the shape of each user
• Clear vision thanks to scratch-resistant and anti-fog Platinum coating
• Optimal comfort with no pressure points
• Recyclable design for reduced environmental impact
• Easy-to-attach pivoting visor for increased versatility
• Available in several versions to adapt to different work environments
• Improved recyclability

Applications

The colorless versions are suitable for indoor work.
The smoked versions are suitable for outdoor work.

Technical specifications


Attributes
Coating of the glassesanti-scratch and anti-fog
Eyepiece shadeblack
Ocular materialpolycarbonate
Adjustable side piecesyes
Colourblack
£ 25.60 excl. VAT
/ Each
£ 30.72 incl. VAT
  • Usually arrives within 14 working days

Eyepiece shade