3M SF402AF SECUREFIT GLASSES BLK/GRN FRAME ANTI-SCRATCH/FOG GREY


3M™ SecureFit™ Safety Glasses 400 Series

References
3m:SF402AF-EU
rubix:2579083
manufacturer :7100078987
ean:04054596052765
brand logo
brand logo
Technical specifications
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeGrey
Ocular materialPolycarbonate
See all Specifications

Product details : 3M SF402AF SECUREFIT GLASSES BLK/GRN FRAME ANTI-SCRATCH/FOG GREY


For enhanced comfort and a sleek design, use 3M™ SecureFit™ Safety Glasses 400 Series. Our safety glasses weigh just 19 g and feature 3M™ Pressure Diffusion Temple Technology that allows dual-injected padded temple touchpoints to naturally adjust to an individual’s head size, giving you a secure and comfortable fit. Soft, adjustable nose pads provide an even greater personalisation of fit and reduce slippage from head movements. Wide flexible temple arms over the ears provide solid side protection and work well with ear muffs. The wraparound design gives the user a wide field of vision. The rimless polycarbonate lenses are available with anti-scratch and anti-fog coatings for increased durability and visibility.
3M™ SecureFit™ Safety Glasses 400 Series features a lightweight design with a rimless polycarbonate lens, 3M™ Pressure Diffusion Temple Technology, wide flexible temple arms, and soft, adjustable nose pads.

Strengths

Comfortable 3M™ SecureFit™ Safety Glasses range with soft adjustable nose and soft temple ends to improve comfort and fit;3M's innovative SecureFit™ Pressure Diffusion Temple technology design features slotted ribs that provide comfortable pressure equalization. The temples flex and self-adjust to the size of wearer's head.;3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models);Available in a wide variety of lens colours;Orange coloured lens for blue light blocking available;Wraparound design improves the security of fit and prevents slipping;Flat and flexible temples combine easily with earmuffs and provide solid side protection;Foam gasket available to help limit eye exposure to debris;Prescription insert available

Applications

Repair & Operation (MO), Assembly, General Manufacturing, Food & Beverage Manufacturing, Construction

Technical specifications


Attributes
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeGrey
Ocular materialPolycarbonate
ColourBlack
Show UNSPSC/ECL@SS
£ 7.66 excl. VAT
/ Each
£ 9.19 incl. VAT
  • Usually arrives within 14 working days