RILEYEYE RLY00201 STREAM RED CLEAR SAFETY GLASSES
Sports-Style Safety Spectacle
See technical informationSee documentsReferences
Riley:RLY00201
Rubix:80373023
EAN:5060431753178





Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
Documents
Product details : RILEYEYE RLY00201 STREAM RED CLEAR SAFETY GLASSES
A lightweight sports-style safety spectacle featuring an adjustable rubber nose bridge to allow a secure fit for the majority of users. The robust wraparound lens complements the extremely flexible side arms to result in stylish, metal-free, frameless eyewear with a wide field of vision.
Strengths
•Single wraparound polycarbonate lens
Soft, adjustable, anti-slip nose bridge
Flexible temple tips
Co-injected bi-colour thermoplastic rubber temples provide a secure fit
Slim temples enhance comfort when worn with ear defenders
Lateral protection
100% metal free
Supplied with a microfibre storage pouch
Soft, adjustable, anti-slip nose bridge
Flexible temple tips
Co-injected bi-colour thermoplastic rubber temples provide a secure fit
Slim temples enhance comfort when worn with ear defenders
Lateral protection
100% metal free
Supplied with a microfibre storage pouch
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Colour | black |
Show UNSPSC/ECL@SS
£ 5.64 excl. VAT
/ Each
£ 6.77 incl. VAT
- In stock: Next day delivery