3M SF602SGAF SECUREFIT 600 SAFETY GLASSES GRY ANTI-FOG/SCRATCH GRY
3M™ SecureFit™ Safety Glasses 600 Series
See technical informationSee documentsReferences
3M:7100112716
Rubix:122A1643
Manufacturer :7100112716
EAN:50051131273141

Technical specifications
| Coating of the glasses | antifog |
|---|---|
| Eyepiece shade | grey |
| Ocular material | polycarbonate |
Documents
Product details : 3M SF602SGAF SECUREFIT 600 SAFETY GLASSES GRY ANTI-FOG/SCRATCH GRY
For optimal optical performance and good field of vision, use 3M™ SecureFit™ Safety Glasses 600 Series.
Our innovative and stylish semi-rimless, grey framed safety glasses have two separate lenses for a good field of vision and wide, fixed-length temple arms over the ears for a close, comfortable fit and solid side protection. They feature 3M™ Pressure Diffusion Temple Technology that helps diffuse pressure over the ear and soft nose pads to enhance frame comfort across a diverse workforce.
The wraparound design helps provide a secure fit and prevents slipping.
These glasses combine well with ear muffs.
Strengths
Robust semi-rimless 3M™ SecureFit™ Safety Glasses range with dual-lenses providing optimal optical performance;3M's innovative SecureFit™ Pressure Diffusion Temple technology design features slotted ribs that provide comfortable pressure equalization. The temples flex and self-adjust to the size of wearer's head;3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models);Polarised and green IR filters available;Wraparound design helps a secure fit and prevents slipping;Foam gasket available to help limit eye exposure to debris
Applications
3M™ SecureFit™ Safety Glasses SF601SGAF-EU, Grey frame, Scotchgard™ Anti-Fog, Clear Lens, has a semi-rimless frame with two separate lenses as well as fixed-length temple arms. 3M Pressure Diffusion Temple Technology helps diffuse pressure over the ear to enhance frame comfort across a diverse workforce. This innovative stylish design promotes improved comfort and security of fit. 3M™ Scotchgard™ Anti-Fog Coating resists fogging longer than traditional anti-fog coatings, even after washing multiple times.
Technical specifications
Attributes
| Coating of the glasses | antifog |
|---|---|
| Eyepiece shade | grey |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 14.48 excl. VAT
/ Each
£ 17.38 incl. VAT
- Delivery usually within ( 16 ) days